Motion
2457-20
Cordless Impact Wrench or Ratchet - 12 V, 3/8 in Drive Size, Variable Speed Not Included
MI ITEM #04926601
MFR #2457-20
Price$215.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench or Ratchet - 12 V, 3/8 in Drive Size, Variable Speed Not Included
MI ITEM #04926601
MFR #2457-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$215.14/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    10.4 in
  • Torque
    35 in

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Certification
    CSA ETL UL
  • Includes
    Battery and Charger Sold Separately
  • Manufacturer Upc Number
    045242257560
  • Max Rpm
    225 rpm
  • Maximum Speed
    250 rpm
  • Maximum Torque
    35 ft-lbs
  • Number Of Pieces
    1
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Ratcheting
    Ratcheting
  • UPC_NO
    045242257560
  • Variable Speed
    Variable Speed Not Included
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Overview

Mfr description
2457-20 12V RATCHET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought