Motion
C69317
Pipe Tap - 1686 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPT
MI ITEM #04926623
MFR #C69317
Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 1686 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPT
MI ITEM #04926623
MFR #C69317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.52/each

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Shank Diameter
    0.5626 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4 – 18

Details

  • Chamfer
    3-1/2
  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    1686
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT

Overview

Mfr description
C69317 1/4-18NPT 1686 HSS TAPER PIPE TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought