Motion
2145QIMAX
Air Impact Wrench - 2145QiMAX, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 900 ft-lbs Torque, 7000 rpm Max Speed
MI ITEM #04926652
MFR #2145QIMAX
Price$971.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2145QiMAX, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 900 ft-lbs Torque, 7000 rpm Max Speed
MI ITEM #04926652
MFR #2145QIMAX

Mfr description
2145QIMAX 3/4IN AIR IMPACT 1700 FT-LB
  • Compact enough to access tight spaces
  • Built to last, designed to withstand tough use in rugged environments
  • 16% more efficient than its predecessor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$971.59/each

Specifications

Dimensions

  • Blows per Minute
    1150 bpm
  • Drive Size
    3/4 in
  • Inlet size
    3/8 in
  • Overall Height
    8.1000 in
  • Overall Length
    8.5 in
  • Overall Width
    3.3000 in
  • Tool Weight
    7.4 lb
  • Torque
    900 ft-lbs

Details

  • Air Consumption
    32.0 cfm
  • Handle Style
    Pistol Grip
  • Impact Rate
    1150 bpm
  • Material
    Steel
  • Maximum Speed
    7000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • Series
    2145QiMAX
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)