Motion
10 HCB 1.6250" BORE 2 SS

REXNORD INC
10 HCB 1.6250" BORE 2 SS

Tire Coupling Hub - 10 Size Code, 1.6250 in Bore Dia., Plain Bore
Mi Item #04926754
MFR #10 HCB 1.6250" BORE 2 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10 HCB 1.6250" BORE 2 SS

Tire Coupling Hub - 10 Size Code, 1.6250 in Bore Dia., Plain Bore
Mi Item #04926754
MFR #10 HCB 1.6250" BORE 2 SS

Mfr description
73010105210 10 HCB 1.6250" BORE 2 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Size Code
    10
  • Weight
    3.32 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    73010105210
  • Product Type
    Tire Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)