Motion
10 HCB 48MM H7 BORE

REXNORD INC
10 HCB 48MM H7 BORE

Tire Coupling Hub - 10 Size Code, 48 mm Bore Dia., Plain Bore
Mi Item #04926806
MFR #10 HCB 48MM H7 BORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10 HCB 48MM H7 BORE

Tire Coupling Hub - 10 Size Code, 48 mm Bore Dia., Plain Bore
Mi Item #04926806
MFR #10 HCB 48MM H7 BORE

Mfr description
730101548 10 HCB 48MM H7 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Coupling Size Code
    10
  • Weight
    3.10 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    730101548
  • Product Type
    Tire Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)