Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-61516-1

Flat Top Conveyor Chain Accessory - Mill Duty Bucket, Cast Steel Material
MI ITEM #04927143
MFR #401-61516-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
401-61516-1 MD 8X5X5-1/2 GI BUCKET

Specifications

  • Accessory Type
    Mill Duty Bucket
  • Material
    Cast Steel
  • Weight
    7.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought