Motion
1038.S71.HUB NB

REXNORD INC
1038.S71.HUB NB

Thomas® Disc Coupling Hub - s71 Cplg Size, No Bore Bore, 19-1/2 in Flg OD
MI ITEM #04927157
MFR #1038.S71.HUB NB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1038.S71.HUB NB

Thomas® Disc Coupling Hub - s71 Cplg Size, No Bore Bore, 19-1/2 in Flg OD
MI ITEM #04927157
MFR #1038.S71.HUB NB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    No Bore
  • Coupling Size Code
    s71
  • Flange Outside Diameter  
    19-1/2 in
  • Weight
    513.00 lbs

Details

  • Manufacturer Catalog Number
    017497
  • Product Type
    Disc Coupling Hubs
  • Series
    S71

Overview

Mfr description
017497 1038.S71.HUB NB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought