Motion
10M HTL 1610 METRIC BSW BSHG

REXNORD INC
10M HTL 1610 METRIC BSW BSHG

Omega Tire Coupling Hub - 10M Size Code, Split Taper Bushed
Mi Item #04927174
MFR #10M HTL 1610 METRIC BSW BSHG
Price$1,103.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10M HTL 1610 METRIC BSW BSHG

Omega Tire Coupling Hub - 10M Size Code, Split Taper Bushed
Mi Item #04927174
MFR #10M HTL 1610 METRIC BSW BSHG

Mfr description
7300810M1 10M HTL METRIC HUB
  • Rexnord E_ES_ES-R Series Compression Bushed Style-Taper-Lock (HTL) Hubs size(s) 10M with a 3.650-inch outside barrel diameter for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,103.27/each

Specifications

Dimensions

  • Coupling Size Code
    10M
  • Hub Barrel Outside Diameter
    3.6500 in
  • Hub Length
    1.000 in
  • Overall Length
    2.0000 in
  • Weight
    1.54 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Taper Lock
  • Hub Material
    Steel
  • Hub Style
    Taper-Lock Bushing (Metric BSW)
  • Manufacturer Catalog Number
    7300810M1
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    793699373738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)