Motion
125.S54RDG.HUB RB

REXNORD INC
125.S54RDG.HUB RB

Disc Coupling Hubs - Cplg Size: 125, Rough Stock Bore
MI ITEM #04927315
MFR #125.S54RDG.HUB RB
Your Price$914.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
125.S54RDG.HUB RB

Disc Coupling Hubs - Cplg Size: 125, Rough Stock Bore
MI ITEM #04927315
MFR #125.S54RDG.HUB RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$914.58/each(List $1,097.49)

Overview

Mfr description
588286 125.S54RDG.HUB RB

Specifications

  • Coupling Size Code
    125
  • Bore Type
    Rough Stock Bore
  • Maximum Bore Diameter
    1.1900 in
  • Series
    54
  • Weight
    3.31 lb
  • Hub Barrel Outside Diameter
    1.7500 in
  • Hub Flange Diameter
    3.8100 in
  • Hub Style
    Internal
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought