Specifications
Dimensions
- Coupling Size Code162
- Weight2.00 lbs
Details
- Assembly TypeClose Coupled Split
- Manufacturer Catalog Number587147
- Product TypeDisc Coupling Center Assemblies
- UPC_NO793699722598
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)