Overview
Mfr description
587563 162.S54RDG.CMBRSA SD
Specifications
- Coupling Size Code162
- Assembly TypeClose Coupled Split
- Manufacturer Catalog Number587563
- UPC_NO793699722413
- Weight8.00 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data