Overview
Mfr description
579524 162.ST.CPLG STR TD
Specifications
- Product TypesCoupling
- Coupling Size Code162
- SeriesST
- UPC_NO793699616798
- Manufacturer Catalog Number579524
- Weight7.00 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data