Motion
CI1700-10T 1IN 1KW1SS B B-HUB

REXNORD INC
CI1700-10T 1IN 1KW1SS B B-HUB

10028763 / CI1700-10T_1IN_1KW1SS_B
Mi Item #04928944
MFR #CI1700-10T 1IN 1KW1SS B B-HUB
Price$199.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI1700-10T 1IN 1KW1SS B B-HUB

10028763 / CI1700-10T_1IN_1KW1SS_B
Mi Item #04928944
MFR #CI1700-10T 1IN 1KW1SS B B-HUB

Mfr description
401-60314-18 1700-10T CI SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.50/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch Diameter  
    6.3690 in
  • Weight
    5.55 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Number Of Teeth  
    10
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210186678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)