Motion
401-60318-2

REXNORD INC
401-60318-2

Flat Top Conveyor Chain Sprocket - 12 Teeth, 3/4 in Bore Dia., Cast Iron Material
Mi Item #04928949
MFR #401-60318-2
Price$231.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-60318-2

Flat Top Conveyor Chain Sprocket - 12 Teeth, 3/4 in Bore Dia., Cast Iron Material
Mi Item #04928949
MFR #401-60318-2

Mfr description
401-60318-2 1700-12T SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.64/each

Specifications

Dimensions

  • Bore Diameter
    0.75 in
  • Length Through Bore
    39.6 mm
  • Outside Diameter
    196.1 mm
  • Pitch
    193.14 mm
  • Pitch Diameter  
    7.604 in
  • Tooth Width
    11.2 mm
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)