Motion
CI1700-8T 1-1/4IN 1KW1SS B B-HUB

REXNORD INC
CI1700-8T 1-1/4IN 1KW1SS B B-HUB

10028773 / CI1700-8T_1-1/4IN_1KW1SS_B
Mi Item #04928957
MFR #CI1700-8T 1-1/4IN 1KW1SS B B-HUB
Price$239.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI1700-8T 1-1/4IN 1KW1SS B B-HUB

10028773 / CI1700-8T_1-1/4IN_1KW1SS_B
Mi Item #04928957
MFR #CI1700-8T 1-1/4IN 1KW1SS B B-HUB

Mfr description
114-143-7 1700-8T TT SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.40/each

Specifications

Dimensions

  • Bore Diameter
    1.25 in
  • Pitch Diameter  
    5.1430 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Number Of Teeth  
    8
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    793699631487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)