Specifications
Dimensions
- Coupling Size Code175
- Weight9.40 lbs
Details
- Assembly TypeSpacer
- Manufacturer Catalog Number032916
- Product TypeDisc Coupling Center Assemblies
- Series71
- UPC_NO698210097707
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)