Overview
Mfr description
031580 175.S71.CMBRA C=5.00
Specifications
- Coupling Size Code175
- Assembly TypeSpacer
- Series71
- Manufacturer Catalog Number031580
- UPC_NO793699069532
- Weight5.20 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data