Overview
Mfr description
577180 175.S71.CMBRA C=5.50
Specifications
- Coupling Size Code175
- Assembly TypeSpacer
- Series71
- Manufacturer Catalog Number577180
- UPC_NO793699604733
- Weight5.16 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data