Specifications
Dimensions
- Coupling Size Code175
- Weight32.00 lbs
Details
- Assembly TypeSpacer
- Manufacturer Catalog Number033557
- Product TypeDisc Coupling Center Assemblies
- UPC_NO793699594669
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)