Motion
401-60319-2

REXNORD INC
401-60319-2

Flat Top Conveyor Chain Sprocket - One Piece, 13 Teeth
MI ITEM #04929479
MFR #401-60319-2
Price$239.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-60319-2

Flat Top Conveyor Chain Sprocket - One Piece, 13 Teeth
MI ITEM #04929479
MFR #401-60319-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.50/each

Specifications

Dimensions

  • Bore Diameter
    0.75 in
  • Pitch Diameter  
    6.581 in
  • Weight
    4.45 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Number Of Teeth  
    13
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket

Overview

Mfr description
401-60319-2 1755-13T SPKT 3/4 BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought