Overview
Mfr description
401-60320-2 1755-16T SPKT 3/4 BORE
Specifications
- Sprocket TypeCast-Iron Non-Split Sprocket
- Bore TypeRSB
- Bore Diameter0.75 in
- Pitch Diameter
- Number Of Teeth
- Chain / Sprocket TypeCast-Iron Non-Split Sprocket
- Sprocket MaterialCast Iron
- Weight7.80 lbs
- UPC_NO698210692476
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data