Motion
BC 1843 SS

REXNORD INC
BC 1843 SS

Flat Top Conveyer Chain Part - 0.5000 in Pitch, Stainless Steel Material
Mi Item #04929486
MFR #BC 1843 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BC 1843 SS

Flat Top Conveyer Chain Part - 0.5000 in Pitch, Stainless Steel Material
Mi Item #04929486
MFR #BC 1843 SS

Mfr description
1843SS-BC 1843SS BASE CHN STAINLESS
  • 1843 Stainless Steel Roller Base Chain
  • 0.5 Inch Chain Pitch
  • For Use On 1843
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    0.5000 in
  • Weight
    0.02 lbs

Details

  • Chain Material
    Stainless Steel
  • Country of Origin
    Taiwan, Republic of China
  • UPC_NO
    698210854270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)