Motion
SS1844 SS-2IN

REXNORD INC
SS1844 SS-2IN

Table Top Chain - Stainless Steel, Straight Running, 2.000 in Width, 0.5000 in Pitch
Mi Item #04929489
MFR #SS1844 SS-2IN
Price$246.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1844 SS-2IN

Table Top Chain - Stainless Steel, Straight Running, 2.000 in Width, 0.5000 in Pitch
Mi Item #04929489
MFR #SS1844 SS-2IN

Mfr description
81419224 1844SS K2
  • SS1844 2 Inch Wide TableTop Chain With Stainless Steel Base Chain And Stainless Steel Top Plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.97/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.0000 in
  • Chain Pitch  
    0.5000 in
  • Flight Thickness
    0.09 in
  • Guide Clearance Straight
    0.88 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Weight
    0.10 lbs
  • Weight per Foot
    1.1 lb

Details

  • Base Chain Material
    SS
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Material
    SS
  • Operating Temperature Range
    -100 to +800 °F
  • Standards Met
    FDA
  • UPC_NO
    793699272642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)