Motion
SS1874TAB GRIP S-3.625IN

REXNORD INC
SS1874TAB GRIP S-3.625IN

10084598 / SS1874TAB GRIP S-3.625IN
Mi Item #04929493
MFR #SS1874TAB GRIP S-3.625IN
Price$285.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1874TAB GRIP S-3.625IN

10084598 / SS1874TAB GRIP S-3.625IN
Mi Item #04929493
MFR #SS1874TAB GRIP S-3.625IN

Mfr description
1874A-SG 1874AK S/G NO GRIPPERS
  • 1874TAB 3.625 Inch Wide SideGrip™ Chain With Steel Base Chain and Stainless Steel Top Plates Supplied Without Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.80/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.6300 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.44 lbs

Details

  • Base Chain Material
    Austenitic Stainless Steel
  • Chain Material
    Austenitic Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Austenitic Stainless Steel
  • Flight Material
    Austenitic Stainless Steel
  • UPC_NO
    698210839093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)