Motion
SS1874TAB S-7.5IN

REXNORD INC
SS1874TAB S-7.5IN

10084602 / SS1874TAB S-7.5IN
MI ITEM #04929495
MFR #SS1874TAB S-7.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1874TAB S-7.5IN

10084602 / SS1874TAB S-7.5IN
MI ITEM #04929495
MFR #SS1874TAB S-7.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1874AK7-1/2 1874AK7.5
  • SS1874 7.5 Inch Wide TableTop Chain With Steel Base Chain And Stainless Steel Top Plates

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Flight Material
    SS
  • Base Chain Material
    SS
  • Weight
    0.56 lbs
  • UPC_NO
    698210718558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text