Motion
1874-K2.25

REXNORD INC
1874-K2.25

10084595 / S1874TAB S-2.25IN
MI ITEM #04929496
MFR #1874-K2.25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1874-K2.25

10084595 / S1874TAB S-2.25IN
MI ITEM #04929496
MFR #1874-K2.25

Mfr description
1874-K2.25 1874K2.25
  • S1874 2.25 Inch Wide TableTop Chain With Steel Base Chain And Carbon Steel Top Plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.2500 in
  • Chain Pitch  
    0.7500 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Pin Diameter
    0.2 in
  • Weight
    0.24 lbs

Details

  • Base Chain Material
    S
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Material
    S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)