Motion
S1874TAB GRIP S-3.625IN D EPDM BK 50SH

REXNORD INC
S1874TAB GRIP S-3.625IN D EPDM BK 50SH

1874 S/G D GRIP 582-7
MI ITEM #04929499
MFR #S1874TAB GRIP S-3.625IN D EPDM BK 50SH
List Price$518.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S1874TAB GRIP S-3.625IN D EPDM BK 50SH

1874 S/G D GRIP 582-7
MI ITEM #04929499
MFR #S1874TAB GRIP S-3.625IN D EPDM BK 50SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$518.28/ft for your price

Overview

Mfr description
81411986 1874T S/G GRIP 582-7

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Pitch
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Weight
    0.58 lbs
  • UPC_NO
    793699499841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text