Motion
81411976

REXNORD INC
81411976

1874 S/G J GRIP EPDM
Mi Item #04929501
MFR #81411976
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81411976

1874 S/G J GRIP EPDM
Mi Item #04929501
MFR #81411976

Mfr description
81411976 1874T S/G GRIP 647-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch  
    0.7500 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Pin Diameter
    0.2 in
  • Weight
    0.38 lbs

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)