Motion
SS1874TAB GRIP SS-3.625IN

REXNORD INC
SS1874TAB GRIP SS-3.625IN

Table Top Chain - Stainless Steel, Side Flexing, 3.6250 in Width, 0.7500 in Pitch
MI ITEM #04929507
MFR #SS1874TAB GRIP SS-3.625IN
Your Price$275.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1874TAB GRIP SS-3.625IN

Table Top Chain - Stainless Steel, Side Flexing, 3.6250 in Width, 0.7500 in Pitch
MI ITEM #04929507
MFR #SS1874TAB GRIP SS-3.625IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.65/ft(List $344.56)

Overview

Mfr description
1874SS-SG 1874TSS S/G NO GRIPPERS
  • 1874TAB 3.625 Inch Wide SideGrip™ Chain With Stainless Steel Base Chain and Stainless Steel Top Plates Supplied Without Grippers

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    Austenitic Stainless Steel
  • Base Chain Material
    Austenitic Stainless Steel
  • Flight Color
    Austenitic Stainless Steel
  • Pin Diameter
    0.2 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -100 to +800 °F
  • Weight
    0.38 lbs
  • Weight per Foot
    3 lb
  • UPC_NO
    698210836405
  • Chain Material
    Austenitic Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought