Motion
2 HCB 1.0000" BORE NS KWY

REXNORD INC
2 HCB 1.0000" BORE NS KWY

Tire Coupling Hub - 2 Size Code, 1.0000 in Bore Dia., Plain Bore
Mi Item #04929576
MFR #2 HCB 1.0000" BORE NS KWY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2 HCB 1.0000" BORE NS KWY

Tire Coupling Hub - 2 Size Code, 1.0000 in Bore Dia., Plain Bore
Mi Item #04929576
MFR #2 HCB 1.0000" BORE NS KWY

Mfr description
730021032201 2 HCB 1.0000" BORE NS KWY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    2
  • Weight
    0.51 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    730021032201
  • Product Type
    Tire Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)