Specifications
Dimensions
- Weight0.50 lbs
Details
- Bore TypeRough Stock
- Manufacturer Catalog Number7369822SS
- Product TypeTire Coupling Hubs
- SeriesES-R
- UPC_NO793699402988
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)