Motion
20 HSB  2.1875" BOR  1/2" X 1/4" KW 1 SS

REXNORD INC
20 HSB 2.1875" BOR 1/2" X 1/4" KW 1 SS

Coupling Hub - ES-R Series, 2.1875 in Bore Dia., Rough Stock
Mi Item #04929761
MFR #20 HSB 2.1875" BOR 1/2" X 1/4" KW 1 SS
Price$388.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20 HSB 2.1875" BOR 1/2" X 1/4" KW 1 SS

Coupling Hub - ES-R Series, 2.1875 in Bore Dia., Rough Stock
Mi Item #04929761
MFR #20 HSB 2.1875" BOR 1/2" X 1/4" KW 1 SS

Mfr description
7390412 20 HSB 2.1875" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.35/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Weight
    5.01 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    7390412
  • Product Type
    Tire Coupling Hubs
  • Series
    ES-R
  • UPC_NO
    698210904128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)