Specifications
Dimensions
- Bore DiameterNo Bore
- Coupling Size Code201
- Weight4.53 lbs
Details
- Manufacturer Catalog Number590142
- Product TypeDisc Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)