Overview
Mfr description
214546 225.AMR.CMBRA SD
Specifications
- Coupling Size Code225
- Assembly TypeSpacer
- MaterialCast Iron
- Manufacturer Catalog Number214546
- Weight5.88 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data