Motion
225.S71.CMBR C=5.00 STD

REXNORD INC
225.S71.CMBR C=5.00 STD

Thomas® Spool Assembly - Spool Assembly, Series 71, Cplg Size 225
Mi Item #04931112
MFR #225.S71.CMBR C=5.00 STD
Price$2,302.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S71.CMBR C=5.00 STD

Thomas® Spool Assembly - Spool Assembly, Series 71, Cplg Size 225
Mi Item #04931112
MFR #225.S71.CMBR C=5.00 STD

Mfr description
038227 225.S71.CMBR C=5.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,302.50/each

Specifications

Dimensions

  • Coupling Size Code
    225
  • Weight
    2.56 lbs

Details

  • Manufacturer Catalog Number
    038227
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Spool Assembly
  • Series
    71
  • UPC_NO
    793699905519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)