Motion
225.S71.CMBRA C=6.00

REXNORD INC
225.S71.CMBRA C=6.00

Center Assembly - 225 Cplg Size, Spacer Type
Mi Item #04931128
MFR #225.S71.CMBRA C=6.00
Price$3,441.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S71.CMBRA C=6.00

Center Assembly - 225 Cplg Size, Spacer Type
Mi Item #04931128
MFR #225.S71.CMBRA C=6.00

Mfr description
578330 225.S71.CMBRA C=6.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,441.37/each

Specifications

Dimensions

  • Coupling Size Code
    225
  • Weight
    6.82 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    578330
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    71
  • UPC_NO
    793699610369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)