Motion
226.DBZC.CMBR C=5.50

REXNORD INC
226.DBZC.CMBR C=5.50

Center Member - 226 Cplg Size, Spacer Type, 5.500 in Spool Length, Carbon Steel Material
Mi Item #04932096
MFR #226.DBZC.CMBR C=5.50
Price$8,278.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
226.DBZC.CMBR C=5.50

Center Member - 226 Cplg Size, Spacer Type, 5.500 in Spool Length, Carbon Steel Material
Mi Item #04932096
MFR #226.DBZC.CMBR C=5.50

Mfr description
214486 226.DBZC.CMBR C=5.50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,278.06/each

Specifications

Dimensions

  • Coupling Size Code
    226
  • Spool Length
    5.500 in
  • Weight
    7.30 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    214486
  • Manufacturer Upc Number
    698210735852
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ-C
  • UPC_NO
    698210735852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)