Specifications
Dimensions
- Bore - Side 10.2500 in
- Bore - Side 20.2500 in
- Weight0.12 lbs
Details
- Disc Coupling TypeDisc
- Product TypeComplete Disc Couplings
- SeriesCC
- UPC_NO698210878177
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)