Motion
262.S52.CMBRA TD 7.00

REXNORD INC
262.S52.CMBRA TD 7.00

Center Assembly -
MI ITEM #04932503
MFR #262.S52.CMBRA TD 7.00
Price$2,533.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.S52.CMBRA TD 7.00

Center Assembly -
MI ITEM #04932503
MFR #262.S52.CMBRA TD 7.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,533.08/each

Specifications

Dimensions

  • Coupling Size Code
    262
  • Distance Between Shafts  
    7.00 in
  • Weight
    10.34 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    018203
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • UPC_NO
    698210689339

Overview

Mfr description
018203 262.S52.CMBRA TD 7.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought