Overview
Mfr description
587158 262.S54RDG.CMBR
Specifications
- Coupling Size Code262
- Assembly TypeClose Coupled Split
- Manufacturer Catalog Number587158
- UPC_NO793699722628
- Weight4.50 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data