Motion
262.S54RDG.CMBRA SD

REXNORD INC
262.S54RDG.CMBRA SD

Center Assembly - 262 Cplg Size, Close Coupled Split Type, Stainless Steel Material
MI ITEM #04932615
MFR #262.S54RDG.CMBRA SD
Price$3,057.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.S54RDG.CMBRA SD

Center Assembly - 262 Cplg Size, Close Coupled Split Type, Stainless Steel Material
MI ITEM #04932615
MFR #262.S54RDG.CMBRA SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,057.88/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    6.88 in
  • Coupling Size Code
    262
  • Distance Between Shafts  
    0.19 (Standard) in, 2.42 (One hub Out) in, 4.62 (Both Hub Out) in
  • Weight
    25.00 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Manufacturer Catalog Number
    587566
  • Material
    Stainless Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    54RDG
  • UPC_NO
    793699722444

Overview

Mfr description
587566 262.S54RDG.CMBRSA SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought