Motion
262.S54RDG.CPLG RB

REXNORD INC
262.S54RDG.CPLG RB

Coupling - Coupling, Series 54RDG, Cplg Size 262
Mi Item #04932619
MFR #262.S54RDG.CPLG RB
Price$7,042.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.S54RDG.CPLG RB

Coupling - Coupling, Series 54RDG, Cplg Size 262
Mi Item #04932619
MFR #262.S54RDG.CPLG RB

Mfr description
587877 262.S54RDG.CPLG RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,042.35/each

Specifications

Dimensions

  • Coupling Size Code
    262
  • Weight
    31.30 lbs

Details

  • Manufacturer Catalog Number
    587877
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling
  • Series
    54RDG
  • UPC_NO
    698210105822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)