Motion
2M HCB 25MM SPLIT HUB

REXNORD INC
2M HCB 25MM SPLIT HUB

Tire Coupling Hub - 2M Size Code, 25 mm Bore Dia., Plain Bore
Mi Item #04933179
MFR #2M HCB 25MM SPLIT HUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2M HCB 25MM SPLIT HUB

Tire Coupling Hub - 2M Size Code, 25 mm Bore Dia., Plain Bore
Mi Item #04933179
MFR #2M HCB 25MM SPLIT HUB

Mfr description
7300216M1CB525S 2M HCB 25MM SPLIT HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Coupling Size Code
    2M
  • Weight
    0.51 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    7300216M1CB525S
  • Product Type
    Tire Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)