Motion
3 HCB 1.1875" BORE 1/4"x1/8" KW (1) SS

REXNORD INC
3 HCB 1.1875" BORE 1/4"x1/8" KW (1) SS

Tire Coupling Hub - 3 Size Code, 1.1875 in Bore Dia., Plain Bore
MI ITEM #04933211
MFR #3 HCB 1.1875" BORE 1/4"x1/8" KW (1) SS
List Price$259.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3 HCB 1.1875" BORE 1/4"x1/8" KW (1) SS

Tire Coupling Hub - 3 Size Code, 1.1875 in Bore Dia., Plain Bore
MI ITEM #04933211
MFR #3 HCB 1.1875" BORE 1/4"x1/8" KW (1) SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.37/each for your price

Overview

Mfr description
730031038 3 HCB 1.1875" BORE

Specifications

  • Coupling Size Code
    3
  • Bore Type
    Plain Bore
  • Bore Diameter
  • Manufacturer Catalog Number
    730031038
  • UPC_NO
    793699367874
  • Weight
    0.87 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text