Motion
30 HSB 1.250" BORE  1/4" X 1/8" KW 1 SS

REXNORD INC
30 HSB 1.250" BORE 1/4" X 1/8" KW 1 SS

Tire Coupling Hub - Omega Series, 30 Size Code, 1.2500 in Bore Dia., Finished w/ Keyway & SS
Mi Item #04933416
MFR #30 HSB 1.250" BORE 1/4" X 1/8" KW 1 SS
Price$572.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30 HSB 1.250" BORE 1/4" X 1/8" KW 1 SS

Tire Coupling Hub - Omega Series, 30 Size Code, 1.2500 in Bore Dia., Finished w/ Keyway & SS
Mi Item #04933416
MFR #30 HSB 1.250" BORE 1/4" X 1/8" KW 1 SS

Mfr description
7385822 30 HSB 1.2500" BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$572.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Size Code
    30
  • Mill Motor Frame Size
    603, 604, 803, 804
  • Weight
    10.67 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    5.79 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7385822
  • Max Rpm
    5800 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210858223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)