Motion
30 HSB 2.75" BORE  5/8" X 5/16" KW 1 SS

REXNORD INC
30 HSB 2.75" BORE 5/8" X 5/16" KW 1 SS

Coupling Hub - ES-R Series, 2.7500 in Bore Dia., Rough Stock
Mi Item #04933419
MFR #30 HSB 2.75" BORE 5/8" X 5/16" KW 1 SS
Price$529.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30 HSB 2.75" BORE 5/8" X 5/16" KW 1 SS

Coupling Hub - ES-R Series, 2.7500 in Bore Dia., Rough Stock
Mi Item #04933419
MFR #30 HSB 2.75" BORE 5/8" X 5/16" KW 1 SS

Mfr description
7390414 30 HSB 2.7500" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.85/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Weight
    8.52 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    7390414
  • Product Type
    Tire Coupling Hubs
  • Series
    ES-R
  • UPC_NO
    698210904142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)