Motion
300.S71.CMBR C=7.00

REXNORD INC
300.S71.CMBR C=7.00

Center Assembly - 300 Cplg Size, Spacer Type, Carbon Steel Material
Mi Item #04933683
MFR #300.S71.CMBR C=7.00
Price$2,189.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
300.S71.CMBR C=7.00

Center Assembly - 300 Cplg Size, Spacer Type, Carbon Steel Material
Mi Item #04933683
MFR #300.S71.CMBR C=7.00

Mfr description
838228 300.S71.CMBR C=7.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,189.18/each

Specifications

Dimensions

  • Coupling Size Code
    300
  • Weight
    14.00 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    838228
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    71
  • UPC_NO
    793699905908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)