Specifications
Dimensions
- Coupling Size Code300
- Weight27.20 lbs
Details
- Manufacturer Catalog Number592852
- Product TypeDisc Coupling Parts & Kits
- Product TypesCoupling
- Series71
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)