Motion
300.S71.HUB CB

REXNORD INC
300.S71.HUB CB

Disc Coupling Hub - 300 Cplg Size
Mi Item #04933946
MFR #300.S71.HUB CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
300.S71.HUB CB

Disc Coupling Hub - 300 Cplg Size
Mi Item #04933946
MFR #300.S71.HUB CB

Mfr description
003194 300.S71.HUB CB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    300
  • Weight
    7.50 lbs

Details

  • Manufacturer Catalog Number
    003194 300.S
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)