Motion
30M HTL METRIC HUB

REXNORD INC
30M HTL METRIC HUB

Omega Tire Coupling Hub - 30M Size Code, Split Taper Bushed
Mi Item #04934142
MFR #30M HTL METRIC HUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30M HTL METRIC HUB

Omega Tire Coupling Hub - 30M Size Code, Split Taper Bushed
Mi Item #04934142
MFR #30M HTL METRIC HUB

Mfr description
7300820M1 30M HTL METRIC HUB
  • Rexnord E_ES_ES-R Series Compression Bushed Style-Taper-Lock (HTL) Hubs size(s) 30M with a 5.420-inch outside barrel diameter for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    30M
  • Hub Barrel Outside Diameter
    5.4200 in
  • Hub Length
    1.250 in
  • Overall Length
    12.0000 in
  • Weight
    4.49 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Taper Lock
  • Hub Material
    Steel
  • Hub Style
    Taper-Lock Bushing (Metric BSW)
  • Manufacturer Catalog Number
    7300820M1
  • Product Type
    Tire Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)